(4-Chloro-2-fluoro-3-propoxyphenyl)boronic acid,98% 1 * 0,25 g
AMBDA377907-250MG
: AMBEED
Frequently Bought Together
Acetone ≥99%, TECHNICAL
: VWR Chemicals
Ethanol absolute ≥99.5% USP, Ph. Eur.
: VWR Chemicals
Ethyl acetate ≥99%, GPR RECTAPUR®
: VWR Chemicals
Glycerine ≥98%, GPR RECTAPUR®
: VWR Chemicals
N,N-Dimethylacetamide ≥99.5%, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
Ethanol absolute ≥99.5%, TechniSolv®, pure
: VWR Chemicals
Tetrahydrofuran, extra dry over Molecular Sieve 99.5% stabilised, AcroSeal®
: Thermo Fisher Scientific