(5-Fluoropyridin-3-yl)boronic acid,95% 1 * 5 g
AMBDA113732-5G
: AMBEED
Frequently Bought Together
Toluene (Reag. Ph. Eur.) for analysis, ACS, ISO 1 * 2,5 L
: PanReac AppliChem
2-Methylbutane 99+%, extra pure
: Thermo Fisher Scientific
Dichloromethane ≥99% stabilised, GPR RECTAPUR®
: VWR Chemicals
Isobutyronitrile 99%
: Thermo Fisher Scientific
Bis(2-methoxyethyl)ether, extra dry over Molecular Sieve 99+%, AcroSeal®
: Thermo Fisher Scientific
Isoamyl alcohol ≥98.5% (by GC), Puriss. p.a. ACS, Riedel-de Haën™
: Honeywell Chemicals
Tetrahydrofuran ≥99.9% inhibitor-free, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
: Honeywell Chemicals
Cyclohexane for pesticide residue analysis
: Thermo Fisher Scientific
Acetone, extra dry 99.8%, AcroSeal®
: Thermo Fisher Scientific
Toluene 99.8+% for analysis
: Thermo Fisher Scientific
ETHYL ACETATE 99.5% FOR SYNTHESIS 1 * 200 L
: PanReac AppliChem