4-Bromo-3-methoxybenzaldehyde,97% 1 * 10 g
AMBDA131965-10G
: AMBEED
Frequently Bought Together
2-Propanol ≥99.8% (by GC), CHROMASOLV™ for pesticide residue analysis, Riedel-de Haën™
: Honeywell Chemicals
Acetonitrile 99.9%, ECD tested for residue analysis
: Thermo Fisher Scientific
p-Xylene 99% for spectroscopy
: Thermo Fisher Scientific
(±)-2-Methyltetrahydrofuran 99+% stabilised, pure
: Thermo Fisher Scientific
Methanol ≥99.9% (by GC) Reag. Ph. Eur., ACS, ISO for analysis
: PanReac AppliChem
Acetone ≥99%, TECHNICAL
: VWR Chemicals
N,N-Dimethylformamide, anhydrous ≥99.8%
: Thermo Fisher Scientific
Chloroform ≥99.8% stabilised ACS, Riedel-de Haën™
: Honeywell Chemicals
n-Hexane
: Roth Carl
Isoamyl alcohol ≥98.5% (by GC), Puriss. p.a. ACS, Riedel-de Haën™
: Honeywell Chemicals
Isoamyl Alcohol according to Gerber for analysis 1 * 1.000 mL
: PanReac AppliChem