9H-Fluoren-2-amine,98% 1 * 5 g
AMBDA320528-5G
: AMBEED
Frequently Bought Together
n-Hexane
: Roth Carl
n-Pentane 99+%, extra pure
: Thermo Fisher Scientific
Dibutyl ether, extra dry 99+%, AcroSeal®
: Thermo Fisher Scientific
Chlorobenzene ≥99%
: Thermo Fisher Scientific
(±)-2-Methyltetrahydrofuran 99+% stabilised, pure
: Thermo Fisher Scientific
Cesium fluoride 99.9%, extra pure
: Thermo Fisher Scientific
2-Propanol ≥99.8% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
: Honeywell Chemicals
Dimethyl Sulfoxide (USP, BP, Ph. Eur.) pharma grade 1 * 190 L
: PanReac AppliChem
Isoamyl alcohol ≥98.5% (by GC), Puriss. p.a. ACS, Riedel-de Haën™
: Honeywell Chemicals
N-Methyl-2-pyrrolidone (NMP) ≥99.0% ACS, Riedel-de Haën™
: Honeywell Chemicals