Methyl 2-((2-methoxy-2-oxoethyl)amino)-2-oxoacetate,98% 1 * 0,1 g
Catalog # AMBDA160647-100MG
Supplier: AMBEED
Methyl 2-((2-methoxy-2-oxoethyl)amino)-2-oxoacetate,98% 1 * 0,1 g
Catalog # AMBDA160647-100MG
Supplier: AMBEED
Frequently Bought Together
ACETONITRILE EMPLURA® 1 * 4 L
Supplier: Merck
Ethyl acetate anhydrous, 99.8 % 1 * 2 L
Supplier: Merck
Petroleum spirit, 40…60 °C, PESTINORM® for capillary GC analysis
Supplier: VWR Chemicals
2-Propanol ≥98%, TECHNICAL
Supplier: VWR Chemicals
2,5-Di-tert-butylhydroquinone for synthesis, Sigma-Aldrich®
Supplier: Merck
Dimethyl sulphoxide (DMSO),?99,9 %, Ph. Eur., USP 1 * 500 mL
Supplier: Roth Carl
Ethyl Acetate (BP, Ph. Eur.) pharma grade 1 * 200 L
Supplier: PanReac AppliChem
Diisopropyl ether ≥98.5% (by GC) stabilised, Puriss. p.a., Riedel-de Haën™
Supplier: Honeywell Chemicals
1-Pentanol 99%, pure
Supplier: Thermo Fisher Scientific
Tetrahydrofuran, extra dry 99.85% unstabilised, AcroSeal®
Supplier: Thermo Fisher Scientific
N-Methyl-2-pyrrolidone (NMP), extra dry over Molecular Sieve 99.5%, AcroSeal®
Supplier: Thermo Fisher Scientific
Pyridine, extra dry over Molecular Sieve 99.5%, AcroSeal®
Supplier: Thermo Fisher Scientific
ETHYLENE GLYCOL ≥98 TECHNICAL 1 * 5 L
Supplier: Roth Carl
2,2,4-Trimethylpentane ≥99% (by GC), CHROMASOLV™ for pesticide residue analysis, Riedel-de Haën™
Supplier: Honeywell Chemicals
Toluene ≥99.5% ACS
Supplier: Thermo Fisher Scientific