Sodium 1-hydroxypropane-1,2,3-tricarboxylate,97% 1 * 5 g
Catalog # AMBDA549503-5G
Supplier: AMBEED
Frequently Bought Together
Water, GPR RECTAPUR®
Supplier: VWR Chemicals
Acetonitrile ≥99.9%, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
Supplier: VWR Chemicals
Acetone ≥99.8%, SupraSolv® for GC-ECD/FID, Supelco®
Supplier: Merck
Dichloromethane ≥98% stabilised, TECHNICAL
Supplier: VWR Chemicals
Petroleum spirit, 40…80 °C, EMPLURA®, Supelco®
Supplier: Merck
n-Hexane, Uvasol® for spectroscopy, Supelco®
Supplier: Merck
tert-Butanol ≥99%, GPR RECTAPUR®
Supplier: VWR Chemicals
2-Propanol ≥98%, TECHNICAL
Supplier: VWR Chemicals
N,N-Dimethylformamide 99+%, extra pure
Supplier: Thermo Fisher Scientific
Ethyl acetate, anhydrous (max. 0.005% H₂O) ≥99.8%
Supplier: VWR Chemicals
Acetonitrile, extra dry over Molecular Sieve 99.9%, AcroSeal®
Supplier: Thermo Fisher Scientific
Methanol ≥99.9%, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals