3,5-Dimethylphenylisocyanate,98% 1 * 5 g
AMBDA792944-5G
: AMBEED
Frequently Bought Together
Acetone ≥99.8%, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
Methanol, anhydrous (max. 0.002% H₂O) ≥99.9%
: VWR Chemicals
Water USP, JP, Ph. Eur., purified
: VWR Chemicals
Diethyl ether ≥99% stabilised, GPR RECTAPUR® peroxide-free
: VWR Chemicals
Butyl acetate ≥96%, TECHNICAL
: VWR Chemicals
2-Ethoxyethanol ≥99%, TECHNICAL
: VWR Chemicals
Acetonitrile, ChromAR® for HPLC, Macron Fine Chemicals™
: MACRON AVANTOR BRAND
2-Propanol ≥99.8%, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
2-Propanol ≥99.9%, HiPerSolv CHROMANORM® for LC-MS
: VWR Chemicals