Ethyl 7-bromoheptanoate,97% 1 * 10 g
Catalog # AMBDA116102-10G
Supplier: AMBEED
Frequently Bought Together
Ethyl acetate ≥99%, GPR RECTAPUR®
Supplier: VWR Chemicals
n-Hexane ≥95%, PESTINORM® for pesticide residue analysis
Supplier: VWR Chemicals
tert-Butyl methyl ether, EMSURE® ACS for analysis, Supelco®
Supplier: Merck
Chloroform 99.0-99.6% stabilised, GPR RECTAPUR®
Supplier: VWR Chemicals
Acetone ≥99%, TECHNICAL
Supplier: VWR Chemicals
Water, GPR RECTAPUR®
Supplier: VWR Chemicals
n-Hexane ≥97%, HiPerSolv CHROMANORM® for HPLC
Supplier: VWR Chemicals
Diethyl ether, Uvasol® for spectroscopy, Supelco®
Supplier: Merck
Dichloromethane ≥99% stabilised, GPR RECTAPUR®
Supplier: VWR Chemicals
Ethanol absolute, EMPROVE® EXPERT Ph. Eur., BP, ChP, JP, USP suitable for use as excipient, SAFC®
Supplier: MERCK PRODUCTION CHEMICALS
Carbon disulphide ≥99.9%, AnalaR NORMAPUR® Reag. Ph. Eur., ACS for analysis
Supplier: VWR Chemicals
Diethylene glycol monobutyl ether 99+%
Supplier: Thermo Fisher Scientific
Toluene, extra dry over Molecular Sieve 99.85%, AcroSeal®
Supplier: Thermo Fisher Scientific
Acetone ≥99.5% (by GC), Technical Grade C
Supplier: PanReac AppliChem