α-Bromostyrene,95% stabilized with TBC 1 * 5 g
AMBDA156784-5G
: AMBEED
Frequently Bought Together
n-Heptane, EMPLURA®, Supelco®
: Merck
Chloroform ≥99.5% stabilised
: Honeywell Chemicals
1,2-Dichloroethane 99.8% for HPLC
: Thermo Fisher Scientific
Diisopropyl ether ≥98.5% (by GC) stabilised, Puriss. p.a., Riedel-de Haën™
: Honeywell Chemicals
2-Propanol ≥99.8% (by GC), CHROMASOLV™ for pesticide residue analysis, Riedel-de Haën™
: Honeywell Chemicals
2,2,4-Trimethylpentane 99.5% for analysis
: Thermo Fisher Scientific
Tetrachloroethylene 99%, extra pure
: Thermo Fisher Scientific
Dichloromethane, extra dry over Molecular Sieve 99.8% stabilised, AcroSeal®
: Thermo Fisher Scientific
Tetrahydrofuran, anhydrous 99.9% stabilised, extra pure
: Thermo Fisher Scientific
Acetonitrile ≥99.5% (by GC), Puriss. p.a. ACS, Reag. Ph. Eur., Riedel-de Haën™
: Honeywell Chemicals
N-Methyl-2-pyrrolidone (NMP) ≥99.0% ACS, Riedel-de Haën™
: Honeywell Chemicals
Chloroform ≥99.8% stabilised ACS, Riedel-de Haën™
: Honeywell Chemicals
n-Hexane
: Roth Carl