2-Amino-9-((2-hydroxyethoxy)methyl)-1H-purin-6(9H)-one,98% 1 * 5 g
AMBDA118981-5G
: AMBEED
Frequently Bought Together
2-Propanol (USP, BP, Ph. Eur.) pure, pharma grade 1 * 200 L
: PanReac AppliChem
Acetone ≥99.5% (by GC), liquid USP, BP, Ph. Eur., pure
: PanReac AppliChem
(±)-2-Methyltetrahydrofuran 99+% stabilised, pure
: Thermo Fisher Scientific
Chlorobenzene ≥99%
: Thermo Fisher Scientific
Ethyl acetate ≥99.5% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
: Honeywell Chemicals
1,4-Dioxane 99.5% stabilised for analysis
: Thermo Fisher Scientific
Tetrahydrofuran 99.8% unstabilised for HPLC
: Thermo Fisher Scientific
n-Hexane 95%, ChromAR®, Macron Fine Chemicals™
: MACRON AVANTOR BRAND