3-Chloro-4-cyanopicolinic acid,95% 1 * 0,1 g
Catalog # AMBDA485094-100MG
Supplier: AMBEED
Frequently Bought Together
Diethylene glycol monomethyl ether, Sigma-Aldrich®
Supplier: Merck
Cyclohexane, Uvasol® for spectroscopy, Supelco®
Supplier: Merck
Acetone ≥99.9%, PESTINORM® Supra Trace for organic trace analysis
Supplier: VWR Chemicals
2,2,4-Trimethylpentane, dehydrated (max. 0.01% H₂O) ≥99%, GPR RECTAPUR® for synthesis
Supplier: VWR Chemicals
tert-Butyl methyl ether 99%, pure
Supplier: Thermo Fisher Scientific
N-(1-Naphthyl)ethylenediamine dihydrochloride, Supelco®
Supplier: Merck
N,N-Dimethylformamide 99+%, extra pure
Supplier: Thermo Fisher Scientific
Ethylbenzene 99.8%, pure
Supplier: Thermo Fisher Scientific
Methanol bio-based ≥99.5%, GPR RECTAPUR®
Supplier: VWR Chemicals
Methanol, extra dry 99.9%, AcroSeal®
Supplier: Thermo Fisher Scientific
Carbon disulphide 99.9% for HPLC
Supplier: Thermo Fisher Scientific
Acetone ≥99.5% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Ethanol absolute, BAKER ANALYZED® ACS, J.T.Baker®
Supplier: Avantor