2-Methylquinolin-8-amine,98% 1 * 10 g
AMBDA238027-10G
: AMBEED
Frequently Bought Together
Petroleum spirit, 40…60 °C, PESTINORM® for capillary GC analysis
: VWR Chemicals
Ethanol eurodenatured ≥99%, TechniSolv® (1:1:1)
: VWR Chemicals
Glycerine ≥98%, GPR RECTAPUR®
: VWR Chemicals
Ethanol eurodenatured ≥70%, TechniSolv® (1:1:1)
: VWR Chemicals
Acetone ≥99.8%, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
2-Propanol 99.5+%
: Thermo Fisher Scientific
Cyclohexane 99.5%, extra pure
: Thermo Fisher Scientific
Tetrabutylammonium dihydrogen phosphate 99% for HPLC
: Thermo Fisher Scientific