Ointment jars, with thread
Ointment jar, clear glass, 100 ml, 58,9 mm, GL 62
Catalog # 216-2981
Supplier: BERLIN PACKAGING RIXIUS GMBH
Jump to:
Product Details & Documents
Made from clear or amber soda-lime glass.
- Good chemical and physical properties
- For applications that do not involve high thermal stresses
- With round thread
Ideal for sampling, storage and transportation of powders and pastes. Amber jars to protect light-sensitive materials.
: Screw caps have to be ordered separately.
Specifications
- Gewinde:GL 62
- Kapazität:100 ml
- Bezeichnung:Ointment jar, clear glass
- Höhe:58,9 mm
- Seq:03
Accessories
Product Information
- Catalog #BezeichnungAvailabilityPrice
- RIXI10-23-41White polypropylene insert lid for 30 ml jars with thread 46Log in for availability1 * 10 ST - 2,50 €



