Ointment jars, with thread
Ointment jar, clear glass, 50 ml, 42 mm, GL 51
Catalog # 216-2983
Supplier: BERLIN PACKAGING RIXIUS GMBH
Jump to:
Product Details & Documents
Made from clear or amber soda-lime glass.
- Good chemical and physical properties
- For applications that do not involve high thermal stresses
- With round thread
Ideal for sampling, storage and transportation of powders and pastes. Amber jars to protect light-sensitive materials.
Ordering information: Screw caps have to be ordered separately.
Specifications
- Thread:GL 51
- Capacity:50 ml
- Description:Ointment jar, clear glass
- Height:42 mm
- Seq:02
Accessories
Product Information
- Catalog #AvailabilityPrice
- White polypropylene insert lid for 30 ml jars with thread 46White polypropylene insert lid for 30 ml jars with thread 46RIXI10-23-41Log in for availability1 * 10 ST - 2,50 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



