Order Entry
Austria
ContactUsLinkComponent
CPC® Miniature Quick-Disconnect Fitting, Threaded Body, Acetal, Valved, 1/8" NPT(M), SMPTD02; 50/PK
CPC® Miniature Quick-Disconnect Fitting, Threaded Body, Acetal, Valved, 1/8" NPT(M), SMPTD02; 50/PK
Catalog # MFLX06363-75BLK
undefined
CPC® Miniature Quick-Disconnect Fitting, Threaded Body, Acetal, Valved, 1/8" NPT(M), SMPTD02; 50/PK
Catalog # MFLX06363-75BLK

About this item

No more kinked tubing—allows tubing to rotate freely.

  • Twist-to-connect couplings provide a reliable and more secure alternative to luer-type connections
  • Tubing can rotate freely when connected—preventing kinked tubing and accidental disconnection

These CPC® miniature quick-disconnect couplings are able to handle 1/16" ID tubing, and offer a more secure connection than luer fittings. Fitting halves engage and seal with a twist. Once engaged, the coupling allows the tubing to rotate freely.

For a complete coupling, order one fitting body and one insert.

  • Connection Type:
    Quick-Disconnect to Barb
  • Flow pattern:
    Straight
  • Thread size NPT(M) (port 1):
    ⅛"
  • Thread size NPT(M) (port 2):
    ⅛"
  • Type:
    Valved
  • Length:
    2,1844 cm
  • Max. temperature:
    82 °C (180 °F)
  • Description:
    Miniature Quick-Disconnect Fitting, Threaded Body, Acetal, Valved, ¹/₈" NPT(M), SMPTD02; 50/PK
  • Environmentally Preferable:
  • O-Ring material:
    Buna N
  • Valve material:
    Acetal
  • Valve spring material:
    316 SS
  • Min. temperature:
    –40 °C (–40 °F)
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Warranty:
    1 year
  • Pk:
    50
  • Fitting material:
    Acetal
  • Quick-disconnect flow size:
    ³⁄₃₂"
  • Supplier No.:
    SMPTD02 50PK
Frequently Bought Together