Order Entry
Austria
ContactUsLinkComponent
CPC® Quick-Disconnect Fitting, Hose Barb Insert, Panel-Mount, Polypropylene, Straight-Through, 1/4" ID, PLC4200412; 25/PK
CPC® Quick-Disconnect Fitting, Hose Barb Insert, Panel-Mount, Polypropylene, Straight-Through, 1/4" ID, PLC4200412; 25/PK
Catalog # MFLX31307-64BLK
undefined
CPC® Quick-Disconnect Fitting, Hose Barb Insert, Panel-Mount, Polypropylene, Straight-Through, 1/4" ID, PLC4200412; 25/PK
Catalog # MFLX31307-64BLK

About this item

No more struggling - just press thumb latch.

  • Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
  • Fittings connect in a snap

These CPC® plastic quick-disconnect fittings feature an ergonomic design and thumb latch for an easy grip and simple operation. Simply plug the coupling insert into the coupling body to connect fittings. Fittings will lock into place immediately. The audible click when the coupling engages confirms a solid connection. To disconnect fitting halves, simply press the button on the coupling body. Standard flow quick-disconnect couplings require a body and an insert of the same flow size.

A complete coupler requires a fitting body and an insert (order separately).

  • Barb size/tubing int.Ø (port 1):
    ¼"
  • Connection Type:
    Quick-Disconnect to Barb
  • Flow pattern:
    Straight
  • Length:
    4,8514 cm
  • Max. temperature:
    71 °C (160 °F)
  • Seal material:
    EPDM
  • Description:
    Quick-Disconnect Fitting, Hose Barb Insert, Panel-Mount, Polypropylene, Straight-Through, ¹/₄" ID, PLC4200412; 25/PK
  • Seq:
    31
  • Environmentally Preferable:
  • Max. vacuum:
    711 mm Hg (28" Hg)
  • Sterilisation:
    Gamma
  • Max. operating pressure:
    120 psi
  • Warranty:
    1 year
  • Pk:
    25
  • Fitting material:
    Polypropylene
  • Quick-disconnect flow size:
    ¼"
  • Supplier No.:
    PLC4200412 25PK
Frequently Bought Together