Order Entry
Austria
ContactUsLinkComponent
Fitting, Polypropylene, Cross Connector, Hose Barb, 8 mm; 100/Pk
Fitting, Polypropylene, Cross Connector, Hose Barb, 8 mm; 100/Pk
Catalog # MFLX06297-30BLK
undefined
Fitting, Polypropylene, Cross Connector, Hose Barb, 8 mm; 100/Pk
Catalog # MFLX06297-30BLK

About this item

Quick and easy assembly.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Constructed of clear polypropylene (PP) with a temperature range of 32 to 275°F (0 to 135°C)
  • Sterilize via autoclave

Barbed fittings are designed for quick and easy assembly without tools. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi). Just slip your flexible tubing or hose onto the barb to create a secure seal. Cross connectors feature four hose barb ports.

  • Barb size/tubing int.Ø (port 1):
    8 mm
  • Barb size/tubing int.Ø (port 2):
    8 mm
  • Connection Type:
    Barbed Union
  • Flow pattern:
    X
  • Description:
    Fitting, Polypropylene, Cross Connector, Hose Barb, 8 mm; 100/Pk
  • Seq:
    02
  • Environmentally Preferable:
  • Orifice dimensions:
    4 mm (0.15625")
  • Sterilisation:
    Autoclave only
  • Warranty:
    1 year
  • Pk:
    100
  • Barb size/tubing int.Ø (port 3):
    8 mm
  • Barb size/tubing int.Ø (port 4):
    8 mm
  • Fitting material:
    Polypropylene
Frequently Bought Together