Fitting, Polypropylene, Y-Connector, Hose Barb Union, 8-10 mm ID; 100/Pk
MFLX06296-00BLK
No tools needed for assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Designed for quick and easy assembly with flexible tubing
Combine these simple, economical fittings with flexible tubing for use in your low pressure applications.
Ideal for applications such as pharmaceuticals, laboratory, industrial/manufacturing, water sampling, food processing.
- Barb size/tubing int.Ø (port 1):10 mm
- Barb size/tubing int.Ø (port 2):10 mm
- Connection Type:Barbed Union
- Flow pattern:Y
- Description:Fitting, Polypropylene, Y-Connector, Hose Barb Union, 8-10 mm ID; 100/Pk
- Seq:08
- Environmentally Preferable:
- Orifice dimensions:5 mm
- Sterilisation:Autoclave only
- Warranty:1 year
- Pk:100
- Barb size/tubing int.Ø (port 3):10 mm
- Fitting material:Polypropylene
Frequently Bought Together