Order Entry
Austria
Orders LinkContactUsLinkComponent
Humidity indicator cards

Humidity indicator cards

6-spot humidity indicator cards, with size 1⁹/₁₆׳/₄" indicates: 10, 20, 30, 40, 50, 60%
Catalog # 129-2644
Supplier:   DESCO
Humidity indicator cards
Catalog # 129-2644
Supplier:  DESCO
Humidity indicator cards

6-spot humidity indicator cards, with size 1⁹/₁₆׳/₄" indicates: 10, 20, 30, 40, 50, 60%

Price
61,30 €
Log in for availability
1 * 200 ST
Product Details & Documents

Humidity indicator cards (HICs) are printed with moisture sensitive spots which respond to various levels of humidity with a visible colour change from blue to pink.

  • Accuracy based on ambient temperature of 75 °F
  • Tolerance is approximately 2,5% for each 10 °F away from 75 °F

The moisture sensitive spots are made of blotting paper impregnated with cobaltous chloride. The humidity inside dry packed barrier bags can be monitored by including an HIC inside. When the bag is opened, the card can be examined for proper dryness inside the bag.

4-spot is designed for dry packaging SMD's, colour reference bar assists with accurate readings. 6-spot is used in a variety of dry packaging application, this card monitors humidity levels across the widest range. 3-spot is popular for military applications.

Certifications: 4-spot and 6-spot complies with EIA 581, MIL-P-116, and MIL-I-8835. 3-spot complies with MS 20003-2 and MIL-P-116.

Documents

Specifications
  • Description:
    6-spot humidity indicator cards, with size 1⁹/₁₆׳/₄" indicates: 10, 20, 30, 40, 50, 60%
  • Seq:
    03