Order Entry
Austria
Orders LinkContactUsLinkComponent
Rigid Conductive Boxes

Rigid Conductive Boxes

Rigid conductive box with foam in lid and base, 90×64×16 mm
Catalog # 129-2619
Supplier:   DESCO
Rigid Conductive Boxes
Catalog # 129-2619
Supplier:  DESCO
Rigid Conductive Boxes

Rigid conductive box with foam in lid and base, 90×64×16 mm

Price
5,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Desco Europe Rigid Conductive Boxes are marked with the ESD protective symbol. Boxes can be supplied with or without high density foam for insertion of component leads or low density foam which acts as a cushioning material.

  • Provide good ESD and mechanical protection
  • Made of conductive polypropylene; Rs: 1×10² to <1×10⁵ Ω per IEC 61340-2-3
  • Strong box moulded in one-piece
  • Supplied with/without foam lining
  • Top foam: 6 mm thick low density foam (FX)
  • Bottom foam: 6 mm thick high density foam (HD)

Certifications: Meets EN 61340-5-1 and Packaging standard IEC 61340-5-3.

Specifications
  • Description:
    Rigid conductive box with foam in lid and base, 90×64×16 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.