Value Plastics® Fitting, Polypropylene, Straight, Male Luer Lock to Hosebarb Adapter, 5/32" ID; 1000/PK
Catalog # MFLX45518-06BLK
Supplier: Avantor Fluid Handling
About this item
Easily transition to a luer fitting.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: Male Luer Lock to Hose Barb, ⁵/₃₂"
Manufactured of animal-free natural polypropylene, these luers meet Class VI specifications. Luers offer superior chemical resistance and are suited for ETO and gamma sterilization.
- Barb size/tubing int.Ø (port 1):5/32"
- Connection Type:Male Luer to Barb
- Flow pattern:Straight
- Description:Fitting, Polypropylene, Straight, Male Luer Lock to Hosebarb Adapter, 5/32" ID; 1000/PK
- Seq:09
- Environmentally Preferable:
- Connection type (port 1):Male luer lock
- Connection type (port 2):Hose barb
- No. of ports:2
- Pk:1.000
- Fitting material:Polypropylene
Frequently Bought Together