Order Entry
Austria
ContactUsLinkComponent
 
CPC® High-Flow Non-Spill Quick-Disconnect Fitting, Threaded Insert, Valved, 3/4" NPT(M), NSHD24012; 5/PK
  MFLX30507-59BLK
undefined
CPC® High-Flow Non-Spill Quick-Disconnect Fitting, Threaded Insert, Valved, 3/4" NPT(M), NSHD24012; 5/PK
  MFLX30507-59BLK

 

Virtually eliminate any loss of product with this leak-free design.

  • Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
  • Non-spill design virtually eliminates spills, minimises downtime and enhances operator safety
  • Easy one-hand operation

These CPC® high-flow, non-spill quick-disconnect fittings virtually eliminate any loss of product with this leak-free design. Couplings are made of polypropylene with an EPDM O-ring for excellent chemical resistance. This non-spill series ensures minimal leaks and air inclusions in your process line - protects process purity and minimises loss due to accidental disconnects. These NSH series couplings feature a 100% springless and metal-free flow path.

A complete coupler requires a fitting body and an insert (order separately).

  • Connection Type:
    Quick-Disconnect to Thread
  • Flow pattern:
    Straight
  • Thread size NPT(M) (port 1):
    ¾"
  • Thread size NPT(M) (port 2):
    ¾"
  • Type:
    Valved
  • Max. temperature:
    49 °C (120 °F)
  • Seal material:
    EPDM
  • Description:
    High-Flow Non-Spill Quick-Disconnect Fitting, Threaded Insert, Valved, ³/₄" NPT(M), NSHD24012; 5/PK
  • Environmentally Preferable:
  • Min. temperature:
    0 °C (32 °F)
  • Max. operating pressure:
    120 psi
  • Warranty:
    1 year
  • Pk:
    5
  • Fitting material:
    Polypropylene
  • Supplier No.:
    NSHD24012 (5PK)
Frequently Bought Together