Order Entry
Austria
ContactUsLinkComponent
CPC® Sanitary Steam-in-Place Connector, Single Cycle, Polycarbonate Sleeve, 3/8" ID×3/4"×3/4" Sanitary, STC1700600; 5/PK
CPC® Sanitary Steam-in-Place Connector, Single Cycle, Polycarbonate Sleeve, 3/8" ID×3/4"×3/4" Sanitary, STC1700600; 5/PK
Catalog # MFLX31604-20BLK
undefined
CPC® Sanitary Steam-in-Place Connector, Single Cycle, Polycarbonate Sleeve, 3/8" ID×3/4"×3/4" Sanitary, STC1700600; 5/PK
Catalog # MFLX31604-20BLK

About this item

Ensure a sterile connection.

  • Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
  • One disposable connector for steam sterilization and microbial process
  • Reduces down time and cleaning expenses
  • 3/4" sanitary clamp steam inlet
  • 3/4" sanitary clamp bioreactor outlet
  • 3/8" hose barb fluid connection

As part of a single-use system, these CPC® sanitary Steam-in-Place disposable connectors enhance the sterility of your bioprocessing line. The innovative product design allows for a one-step process for sterilization and media transfer while eliminating dead spots, reducing the number of connections, and eliminating the need for a laminar flow hood. Terminations on these connectors are set to industry standards for bio-reactors and popular sizes of flexible tubing. All wetted surfaces meet requirements for USP Class VI, and physicochemical tests. All units are made of animal-free polysulfone resin.

The single-cycle steam-thru connectors feature a three-port design that allows steam to pass directly through the power ports to 'steam on' to stainless equipment. Once the SIP cycle is completed, remove the tear-away sleeve to actuate the valve and create a sterile flow path. Once actuated, the connection cannot be reversed because valve actuation punctures the internal membrane to allow flow of media. When the process is complete, the connector may be safely disposed.

  • Connection Type:
    Sanitary to Barb
  • Flow pattern:
    Straight
  • Sanitary clamp size (Port 1):
    ¾"
  • Sanitary clamp size (Port 2):
    ¾"
  • Max. temperature:
    40 °C (104 °F)
  • Seal material:
    Platinum-cured Silicone
  • Description:
    Sanitary Steam-in-Place Connector, Single Cycle, Polycarbonate Sleeve, ³/₈" ID׳/₄"׳/₄" Sanitary, STC1700600; 5/PK
  • Seq:
    1
  • Environmentally Preferable:
  • Min. temperature:
    4 °C (39 °F)
  • Sterilisation:
    Autoclave, gamma, or steam-in-place (SIP)
  • Max. operating pressure:
    20 psi
  • Warranty:
    3 Months
  • Pk:
    5
  • Barb size/tubing int.Ø (port 3):
    ⅜"
  • Fitting material:
    Polysulfone
  • Sanitary gasket size:
    ¾"
  • Supplier No.:
    STC1700600 (5PK)
Frequently Bought Together