CPC® NS6 Non-Spill Quick-Disconnect Fitting, Hose Barb Body, Polypropylene, 1/2" ID, NS6D17008; 10/PK
Catalog # MFLX31603-24BLK
Supplier: Avantor Fluid Handling
About this item
Stop leaks in your line—spillage as low as 0,10 ml.
- Non-spill design virtually eliminates spills, minimizes downtime and enhances operator safety
- Easy one-hand operation
These CPC® non-spill quick-disconnect fittings virtually eliminate any loss of product with this leak-free design. Couplings are made of polypropylene with an EPDM O-ring for excellent chemical resistance. This non-spill series ensures minimal leaks and air inclusions in your process line—protects process purity and minimizes loss due to accidental disconnects. The NS4 and NS6 series non-spill couplings confirm secure engagement with an audible click.
The NS4 series offers a spillage rate of <0,1 ml. The NS6 series offers a spillage rate of <0,3 ml.
Choose one body and one insert, each from the same coupling series (NS4 or NS6) for a fitting that will work in multiple applications.
- Barb size/tubing int.Ø (port 1):1/2"
- Connection Type:Quick-Disconnect to Barb
- Flow pattern:Straight
- Max. temperature:71 °C (160 °F)
- Seal material:EPDM
- Description:NS6 Non-Spill Quick-Disconnect Fitting, Hose Barb Body, Polypropylene, ¹/₂" ID, NS6D17008; 10/PK
- Seq:06
- Environmentally Preferable:
- Valve spring material:316 Stainless Steel
- Min. temperature:0 °C (32 °F)
- Sterilisation:Ethylene oxide (ETO) or gamma
- Max. operating pressure:120 psi
- Warranty:1 year
- Pk:10
- Fitting material:Polypropylene
- Supplier No.:NS6D17008 (10PK)
Frequently Bought Together