Order Entry
Austria
ContactUsLinkComponent
Masterflex® Sanitary Clamp, Tri-Clamp, 3”
Masterflex® Sanitary Clamp, Tri-Clamp, 3”
Catalog # MFLX31201-99
CE certificate
undefined
Masterflex® Sanitary Clamp, Tri-Clamp, 3”
Catalog # MFLX31201-99
CE certificate

About this item

Compatible with metal and plastic Tri-Clamp® fittings.

  • Excellent chemical resistance
  • Rated to 150 psi
  • Sterilizable via Autoclave and Gamma Irradiation
  • Features anti-tamper zip-tie lock out
  • Manufactured and packaged in cleanroom

Constructed of nylon, these Tri-Clamp® sanitary clamps are perfect for single-use transfer lines in biopharma markets, plus a wide range of fluid transfer systems. These clamps ideal for securing your fluid transfer system without damaging the process lines.

  • Connection type:
    Sanitary
  • Description:
    Sanitary Clamp, Tri-Clamp, 3”
  • Material:
    Nylon, glass fibre reinforced
  • Environmentally Preferable:
  • Sanitary clamp size (port 1):
    3"
  • Sterilisation:
    Autoclavable, gamma irradiation
  • Warranty:
    Manufacturer defect
  • Pk:
    1
  • Clamp type:
    Sanitary
Frequently Bought Together