Order Entry
Austria
ContactUsLinkComponent
 
CPC® 3/4" HB Aseptiquik® L Connector HT , AQL17012HT; 1/PK
  MFLX20202-59
undefined
CPC® 3/4" HB Aseptiquik® L Connector HT , AQL17012HT; 1/PK
  MFLX20202-59

 

Provide easy, secure sterile connections even in nonsterile environments now in newly engineered larger sizes.

  • Genderless design simplifies system integration—no need to worry about female and male threads
  • Robust construction provides reliable performance—even without clamps
  • Quick, three-step connection process reduces risk of operator error

Manufactured from sturdy polycarbonate, these genderless connectors are ideal for single-use and sanitary applications. Use hose barb connectors with filters, tubing, and process containers to create systems for upstream or downstream processes.
Simply fit the connector half in your tubing line. The easy three-step FLIP-CLICK-PULL assembly procedure ensures a tight seal with no additional hardware required. The audible “click” confirms a securely connected assembly.
All fittings can be sterilized by gamma irradiation. Use high-temperature fittings to sterilize via autoclave.

  • Barb size/tubing int.Ø (port 1):
    3/4"
  • Connection Type:
    Aseptic to Barb
  • Flow pattern:
    Straight
  • Max. temperature:
    40 °C (104 °F)
  • Seal material:
    Platinim-cured silicone
  • Colour:
    White
  • Description:
    ³/₄" HB Aseptiquik® L Connector HT , AQL17012HT; 1/PK
  • Seq:
    02
  • Environmentally Preferable:
  • Connection type (port 1):
    Hose Barb
  • Regulatory approvals:
    USP
  • Min. temperature:
    4 °C (39 °F)
  • Sterilisation:
    Gamma and Autoclave
  • Max. operating pressure:
    60 psi
  • Pk:
    1
  • Fitting material:
    Polycarbonate
Frequently Bought Together