Masterflex® Port Disc 45 Degree ⅜" Barb in Engage 8402 material; 10 pack
Catalog # MFLX40331-22
Supplier: Avantor Fluid Handling
About this item
Flexible, smooth flat base.
- Barb sizes range from 1/8" to 1"
- 2-1/4" disc diameter
Masterflex® Single-Use Bag Ports are engineered to be thermal welded or ultrasonic welded to medical and bioreactor bags of similar material. These materials include polyethylene. These bags can be used to transfer fluid, drug compounds, and cell culture in the biopharmaceudical markets. If material validation is needed, please reach out to our techincal support representatives.
- Barb size/tubing int.Ø (port 1):⅜"
- Connection Type:Port Disc to Barb
- Flow pattern:Straight
- Description:Port disc 45 degree ⅜" barb in engage 8402 material; 10 pack
- Environmentally Preferable:
- Regulatory approvals:FDA;USP
- Sterilisation:Gamma irradiation
- Pk:10
- Fitting material:Engage 8402
Frequently Bought Together