Order Entry
Austria
Orders LinkContactUsLinkComponent
Pasteur pipettes

Pasteur pipettes

3 ml, 152,19 mm, 0,50 ml, -, 500 pcs.
Catalog # KART88337/1
Supplier:   KARTELL
Pasteur pipettes
Catalog # KART88337/1
Supplier:  KARTELL
Pasteur pipettes
Pasteur pipettes

3 ml, 152,19 mm, 0,50 ml, -, 500 pcs.

Price
50,80 €
Log in for availability
1 * 500 ST
Product Details & Documents

PE, disposable, sterile or non sterile.

  • Disposable PE pipettes with bulb and graduations
  • The slender tip guarantees precision transfer of the sample
  • Non sterile pipettes are available in multi-packs; sterile pipettes are individually wrapped

Caution: *Capillary

Specifications
  • Packed:
    500 pcs.
  • Sterile:
    -
  • Capacity:
    3 ml
  • Length:
    152,19 mm
  • Seq:
    7
  • Graduation:
    0,50 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.