Order Entry
Austria
Orders LinkContactUsLinkComponent
Fixed angle rotor package/assembly, TLA-100.3

Fixed angle rotor package/assembly, TLA-100.3

TLA-100.3 fixed-angle rotor package, includes 30° fixed-angle rotor (titanium), 1 box (BECM349622) thickwall polycarbonate tubes, 1 box (BECM349623) thickwall polypropylene tubes, 1 each (BECM355919) (pack of 6) spacers for 1,5 ml microcentrifuge tubes, (BECM355872) tube rack, (BECM824412 and BECM854521) O-rings, BECM927208 Hemostats, BECM346133 rotor vise/stand, BECM306812 Spinkote lubricant, and BECM335148 vacuum grease., Optima MAX-XP Benchtop Ultracentrifuge, Optima TLX personal micro-ultracentrifuges, and Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and Optima TL micro-ultracentrifuges
Catalog # 521-3834
Supplier:   Beckman Coulter
Fixed angle rotor package/assembly, TLA-100.3
Catalog # 521-3834
Supplier:  Beckman Coulter
Fixed angle rotor package/assembly, TLA-100.3
Fixed angle rotor package/assembly, TLA-100.3

TLA-100.3 fixed-angle rotor package, includes 30° fixed-angle rotor (titanium), 1 box (BECM349622) thickwall polycarbonate tubes, 1 box (BECM349623) thickwall polypropylene tubes, 1 each (BECM355919) (pack of 6) spacers for 1,5 ml microcentrifuge tubes, (BECM355872) tube rack, (BECM824412 and BECM854521) O-rings, BECM927208 Hemostats, BECM346133 rotor vise/stand, BECM306812 Spinkote lubricant, and BECM335148 vacuum grease., Optima MAX-XP Benchtop Ultracentrifuge, Optima TLX personal micro-ultracentrifuges, and Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and Optima TL micro-ultracentrifuges

Price
15 878,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Major applications: Pelleting of subcellular fractions in 5 to 30 minutes; pelleting RNA in 1 to 2 hours; plasmid DNA separation in 6 hours.

Note: Non-precipitating solutions up to 1,7 g/ml in density can be run in this rotor without a reduction in rotor speed.

Specifications
  • Description:
    TLA-100.3 fixed-angle rotor package, includes 30° fixed-angle rotor (titanium), 1 box (BECM349622) thickwall polycarbonate tubes, 1 box (BECM349623) thickwall polypropylene tubes, 1 each (BECM355919) (pack of 6) spacers for 1,5 ml microcentrifuge tubes, (BECM355872) tube rack, (BECM824412 and BECM854521) O-rings, BECM927208 Hemostats, BECM346133 rotor vise/stand, BECM306812 Spinkote lubricant, and BECM335148 vacuum grease.
  • Seq:
    01
  • For:
    Optima MAX-XP Benchtop Ultracentrifuge, Optima TLX personal micro-ultracentrifuges, and Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and Optima TL micro-ultracentrifuges
  • Cat. No.:
    521-3834
  • Radius:
    48,3 mm
  • Capacity:
    21,0 ml
  • No. of tubes accepted:
    6×4,0 ml
  • Max. RPM:
    110000
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.