Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Fixed angle rotor package/assembly, TLA-100.3

TLA-100.3 rotor assembly, fixed-angle (30° angle), titanium, Optima MAX-XP Benchtop Ultracentrifuge, Optima TLX personal micro-ultracentrifuges, and Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and Optima TL micro-ultracentrifuges
  521-3833
Fixed angle rotor package/assembly, TLA-100.3
  521-3833
Fixed angle rotor package/assembly, TLA-100.3
Fixed angle rotor package/assembly, TLA-100.3

TLA-100.3 rotor assembly, fixed-angle (30° angle), titanium, Optima MAX-XP Benchtop Ultracentrifuge, Optima TLX personal micro-ultracentrifuges, and Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and Optima TL micro-ultracentrifuges

 
15 390,00 €
   
1 * 1 ST
 

Major applications: Pelleting of subcellular fractions in 5 to 30 minutes; pelleting RNA in 1 to 2 hours; plasmid DNA separation in 6 hours.

Note: Non-precipitating solutions up to 1,7 g/ml in density can be run in this rotor without a reduction in rotor speed.

 
  • Description:
    TLA-100.3 rotor assembly, fixed-angle (30° angle), titanium
  • Seq:
    02
  • For:
    Optima MAX-XP Benchtop Ultracentrifuge, Optima TLX personal micro-ultracentrifuges, and Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and Optima TL micro-ultracentrifuges
  • Cat. No.:
    521-3833
  • Radius:
    48,3 mm
  • Capacity:
    21,0 ml
  • No. of tubes accepted:
    6×4,0 ml
  • Max. RPM:
    110000