Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® L/S® Replacement Controller for Digital Benchtop Modular Drive with Remote I/O, 100 rpm; 115/230 VAC
  MFLX07557-74
CE Compliant
IP66 washdown
2 year warranty
undefined
Masterflex® L/S® Replacement Controller for Digital Benchtop Modular Drive with Remote I/O, 100 rpm; 115/230 VAC
  MFLX07557-74
CE Compliant
IP66 washdown
2 year warranty

 

Make the most of your Masterflex drives replacement parts and other accessories.

  • Extend the life of your Masterflex pump with these replacement parts
  • Suitable for use with 07557-70 benchtop modular drive

Choose replacement motors based on your Masterflex Modular System.

  • Power:
    90 - 260 VAC; 2,2 A
  • Pump series:
    L/S
  • Description:
    Replacement Controller for L/S 07557-70 Washdown Modular Drive 115/230 VAC
  • Seq:
    08
  • Environmentally Preferable:
  • Controller height:
    119 mm (4,75")
  • Controller IP rating:
    IP 66
  • Controller length:
    285 mm (10,2031")
  • Controller width:
    279 mm (11")
  • Speed control:
    ±0,25%
  • Washdown capable:
    Yes
  • Warranty:
    2 years
  • Pk:
    1
  • Max. RPM:
    100 rpm
Frequently Bought Together