Masterflex Fitting, Nylon, Elbow, Hose Barb Union, 3/32 ID"; 100/PK
Catalog # MFLX40627-16
Supplier: Avantor Fluid Handling
About this item
Quick and easy assembly without tools.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 3/32" ID
Create 90° bends in flexible tubing—without the kinks!
- Barb size/tubing int.Ø (port 1):3/32"
- Barb size/tubing int.Ø (port 2):3/32"
- Connection Type:Barbed Union
- Flow pattern:Elbow
- Description:Fitting, Nylon, Elbow, Hose Barb Union, 3/32 ID"; 100/PK
- Environmentally Preferable:
- Sterilisation:Ethylene oxide (ETO) only
- Pk:100
- Fitting material:Nylon
Frequently Bought Together