Order Entry
Austria
ContactUsLinkComponent
Masterflex® Fitting, PVDF, Elbow, Hose Barb Union, 1" ID; 10/PK
Masterflex® Fitting, PVDF, Elbow, Hose Barb Union, 1" ID; 10/PK
Artikelnr. MFLX40614-89
undefined
Masterflex® Fitting, PVDF, Elbow, Hose Barb Union, 1" ID; 10/PK
Artikelnr. MFLX40614-89

About this item

Quick and easy assembly without tools.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery

Create 90° bends in flexible tubing—without the kinks!

  • Barb size/tubing int.Ø (port 1):
    1"
  • Barb size/tubing int.Ø (port 2):
    1"
  • Connection Type:
    Barbed Union
  • Flow pattern:
    Elbow
  • Description:
    Fitting, PVDF, Elbow, Hose Barb Union, 1" ID; 10/PK
  • Environmentally Preferable:
  • Orifice dimensions:
    19,84 mm (0,78125")
  • Sterilisation:
    Autoclave or ETO
  • Pk:
    10
  • Fitting material:
    PVDF
Frequently Bought Together