About this item
Designed for optimal operation in your Ismatec pumps.
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- No leachable additives or plasticizers
To complete your Ismatec® pumping system, order three-stop color-coded tubing and extension tubing. Tubing comes in various formulations for almost any pumping application.
Three pre-attached tubing stops give you two sections—when one section of tubing fatigues, a fresh section is ready to use. The stops on the three-stop tubing are color-coded according to tubing ID. Use three-stop tubing with any of the Ismatec® minicartridge pumps and pump heads. Minicartridges withstand pressures up to 22 psi.
The platinum-cured silicone tubing features an ultra-smooth inner bore, excellent biocompatibility for sensitive applications, non-cytotoxic, non-pyrogenic, and non-hemolytic, low protein binding, heat-sealable, bondable, sterile-weldable, and custom moldable for assemblies. It is ideal for pharmaceutical, biotech, and general-purpose lab applications, including sterile filling and processing, cell harvest and media process systems, filtration, fermentation, cell and tissue culture transport. It features a clear appearance, has a temperature range of –66 to 135 °C, and has a pumping life of approximately 1000 hours at 100 rpm.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Tubing int.Ø:1,85 mm
- Description:Pump Tubing, 3-Stop, Platinum-Cured Silicone, 1,85 mm ID; 6/PK
- Length:73 mm
- Seq:04
- Environmentally Preferable:
- Fixed flow:7 ml/min
- Fixed RPM:15 rpm
- Max. flow:350 ml/min
- Max. RPM:0,13 rpm
- Min. flow:2 ml/min
- Min. RPM:40 rpm
- Tubes per pack:6
- Series:Similar to SC0610
- Tubing material:Platinum-cured silicone
- Pk:6
- Rollers:8
- Colour coded stops:Green/green