Plastic Boxes, Safety Closure
2 L, 192×192×77 mm
Catalog # MULC47534
Supplier: MULTIROIR
Jump to:
Product Details & Documents
The plastic boxes with secure lid allow the storage of your liquid and solid products.
- Safety closure
- 100% liquid-tight
- Highly impact-resistant PP material
- Dishwasher safe. Microwave safe
- Food contact
- Material compatible with very low temperatures
- Standard colour: Transparent
They offer a perfect seal and a temper-evident closure, especially for liquid products.
Documents
Specifications
- Capacity:2 L
- Seq:04
- W×D×H:192×192×77 mm



