Order Entry
Austria
Orders LinkContactUsLinkComponent
Plastic Boxes, Safety Closure

Plastic Boxes, Safety Closure

0,90 L, 128×128×89 mm
Catalog # MULC47532
Supplier:   MULTIROIR
Plastic Boxes, Safety Closure
Catalog # MULC47532
Supplier:  MULTIROIR
Plastic Boxes, Safety Closure
Plastic Boxes, Safety Closure

0,90 L, 128×128×89 mm

Price
390,00 €
Log in for availability
1 * 180 ST
Product Details & Documents

The plastic boxes with secure lid allow the storage of your liquid and solid products.

  • Safety closure
  • 100% liquid-tight
  • Highly impact-resistant PP material
  • Dishwasher safe. Microwave safe
  • Food contact
  • Material compatible with very low temperatures
  • Standard colour: Transparent

They offer a perfect seal and a temper-evident closure, especially for liquid products.

Specifications
  • Capacity:
    0,90 L
  • Seq:
    02
  • W×D×H:
    128×128×89 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.