Order Entry
Austria
Orders LinkContactUsLinkComponent
Lightweight Plastic Pallets

Lightweight Plastic Pallets

3 skids, 1000 kg max. dynamic load capacity, 2000 kg max. static load capacity , 1200×1000×150 mm, Black
Catalog # MULC1210PAS
Supplier:   MULTIROIR
Lightweight Plastic Pallets
Catalog # MULC1210PAS
Supplier:  MULTIROIR
Lightweight Plastic Pallets
Lightweight Plastic Pallets

3 skids, 1000 kg max. dynamic load capacity, 2000 kg max. static load capacity , 1200×1000×150 mm, Black

Price
97,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Lightweight plastic pallets are made from recycled PP or HDPE and are a real alternative to wooden pallets.

  • Material: Recycled PP
  • Security lip 6 mm
  • Temperature from −20 to +40 °C
  • Open deck

These pallets are both lightweight and sturdy. They are available in sizes 120×80 and 120×100 with 9 feet or 3 skids. The 9 feet pallets are nestable and stackable.

Specifications
  • W×D×H ext.:
    1200×1000×150 mm
  • Colour:
    Black
  • Description:
    3 skids, 1000 kg max. dynamic load capacity, 2000 kg max. static load capacity
  • Seq:
    04