Lightweight Plastic Pallets
3 skids, 1000 kg max. dynamic load capacity, 2000 kg max. static load capacity, 1200×800×150 mm, Black
Catalog # MULC1208PASGEN1
Supplier: MULTIROIR
Jump to:
Product Details & Documents
Lightweight plastic pallets are made from recycled PP or HDPE and are a real alternative to wooden pallets.
- Material: Recycled PP
- Security lip 6 mm
- Temperature from −20 to +40 °C
- Open deck
These pallets are both lightweight and sturdy. They are available in sizes 120×80 and 120×100 with 9 feet or 3 skids. The 9 feet pallets are nestable and stackable.
Specifications
- W×D×H ext.:1200×800×150 mm
- Colour:Black
- Description:3 skids, 1000 kg max. dynamic load capacity, 2000 kg max. static load capacity
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



