Order Entry
Austria
Orders LinkContactUsLinkComponent
Lightweight Plastic Pallets | Avantor

Lightweight Plastic Pallets

9 feet on base, 850 kg max. dynamic load capacity, 1500 kg max. static load capacity, 1200×1000×134 mm, Black
Catalog # MULCREP.1210.A
Supplier:   MULTIROIR
Lightweight Plastic Pallets
Catalog # MULCREP.1210.A
Supplier:  MULTIROIR
Lightweight Plastic Pallets
Lightweight Plastic Pallets

9 feet on base, 850 kg max. dynamic load capacity, 1500 kg max. static load capacity, 1200×1000×134 mm, Black

Price
70,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Lightweight plastic pallets are made from recycled PP or HDPE and are a real alternative to wooden pallets.

  • Material: Recycled PP
  • Security lip 6 mm
  • Temperature from −20 to +40 °C
  • Open deck

These pallets are both lightweight and sturdy. They are available in sizes 120×80 and 120×100 with 9 feet or 3 skids. The 9 feet pallets are nestable and stackable.

Specifications
  • W×D×H ext.:
    1200×1000×134 mm
  • Colour:
    Black
  • Description:
    9 feet on base, 850 kg max. dynamic load capacity, 1500 kg max. static load capacity
  • Seq:
    03