Masterflex® Reducing Barbed Connector, PVDF, 3/8" X 1/4", Pack Of 10
Catalog # MFLX40614-51
Supplier: Avantor Fluid Handling
About this item
Best for low-pressure applications.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Temperture range −80 to 265 °F (−62 to 129 °C)
These economical straight barbed reducing fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.
- Barb size/tubing int.Ø (port 1):⅜"
- Barb size/tubing int.Ø (port 2):¼"
- Connection Type:Barbed Reducer
- Flow pattern:Straight
- Description:Reducing Barbed Connector, PVDF, ⅜" X ¼", Pack Of 10
- Environmentally Preferable:
- Pk:10
- Fitting material:PVDF
Frequently Bought Together