Order Entry
Austria
ContactUsLinkComponent
Masterflex® Magnetic Drive Centrifugal Pump, 68 GPM/59 ft, Polypropylene; 115/230 VAC
Artikelnr. MFLX75226-32
undefined
Masterflex® Magnetic Drive Centrifugal Pump, 68 GPM/59 ft, Polypropylene; 115/230 VAC
Artikelnr. MFLX75226-32

Über diesen Artikel

Heavy-duty impeller spindle and fluted impeller combine for efficient cooling.

  • Pumps available with or without 56 C-face motors — install the motor you need!
  • Pumps with motor are close-coupled for easy installation and maintenance
  • Ideal for fluid transfer or circulation — use pumps for chemical processing plants and water and wastewater treatment centers
  • Encapsulated magnet

All pumps with motors are set up for hardwiring and are rated for 50/60 Hz duty.

Delivery: Includes conduit box for hardwiring.
  • Maximum Flow Rate:
    257,4 L/min (68 gal./min)
  • Power:
    115/230 VAC; 60 Hz; 12,0/6,0 A; 1 phase
  • Max. pressure:
    7,6 bar (110 psi)
  • Max. viscosity:
    140 cP
  • Description:
    Mag Drive PP Centrifugal Pump; 68 gal./min/59 ft, 115/230V
  • Height:
    22,9 cm
  • Length:
    44,7 cm
  • Seq:
    04
  • Environmentally Preferable:
  • Model:
    75226-32
  • Wetted materials:
    PP pump head and impeller, ceramic shaft, carbon fiber-filled PTFE thrust ring and sleeve bearings; EPDM (Nordel) O-ring
  • Duty cycle continuous:
    Yes
  • Inlet connection:
    1,5 NPT(F)
  • Motor hp:
    1
  • Motor type:
    TEFC
  • Max. temperature:
    71 °C (160 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    22 cm
  • Max. head:
    18 m (59 ft.)
Frequently Bought Together