Masterflex® Close-Coupled Industrial Gear Pump Head, 1.0 GPM, Bronze
MFLX70738-00
Rugged corrosion-resistant bronze construction provides long service life.
- Easy assembly to NEMA and IEC motor frames
- Maximum flow rate of 1.0 GPM
These gear pump heads are suitable for all liquids that are compatible with bronze—most common liquids are water, oil, and mild chemicals (pH from 4 to 11).
Choose a gear pump head to mount to your own motor (adapters for NEMA or IEC motors are sold separately below) or select a complete system with the pump head conveniently mounted to a standard (NEMA 56C) TEFC motor.
- Flow rate:2,2 ml/rev
- Maximum Flow Rate:3,8 L/min (1 gal./min)
- Max. pressure:10,3 bar (150 psi)
- Description:Bronze Close-Coupled Industrial Gear Pump Head; 1,0 gal./min
- Environmentally Preferable:
- Wetted materials:Stainless Steel
- Gear material:Bronze
- Inlet connection:0,25 NPT(F)
- Outlet connection:0,25 NPT(F)
- Relief valve:No
- Suction lift, wet:6096 mm of H₂O (240" H₂O)
- Min. temperature:0 °C (32 °F)
- Max. temperature:60 °C (140 °F)
- Warranty:1 year
- Body material:Bronze
- Pk:1
Frequently Bought Together