Order Entry
Austria
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing Element, GORE® STA-PURE® Series PFL, 6.4 mm ID x 11.2 mm OD; 355 mm L
Masterflex® Ismatec® Pump Tubing Element, GORE® STA-PURE® Series PFL, 6.4 mm ID x 11.2 mm OD; 355 mm L
Catalog # MFLX96252-28
CE certificate
CIP
undefined
Masterflex® Ismatec® Pump Tubing Element, GORE® STA-PURE® Series PFL, 6.4 mm ID x 11.2 mm OD; 355 mm L
Catalog # MFLX96252-28
CE certificate
CIP

About this item

Excellent choice for high pressure, low spallation peristaltic tubing applications.

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Engineered for long life in peristaltic pump applications
  • Unique composite of expanded PTFE and platinum-cured perfluoroelastomer
  • Dimensions: 6.4 mm ID x 11.2 mm OD; 355 mm L

Applications: Chemical, critical pharmaceutical, and biopharma processing applications
Characteristics: High resilience and strength, low spallation and gas permeability. Opaque.
Certifications: USP Class VI compliant, REACH and RoHS compliant, and manufactured in Class 7 (ISO 146441-1) cleanroom, under cGMP certified to ISO 13485 and 15378.
Temperature range: -20 to 80 °C
Sterilize: Autoclave, CIP/SIP

The Ismatec® GORE® STA-PURE® Series PFL pump tubing is designed to withstand pumping aggressive chemicals with a composite structure made of platinum-cured perfluoroelastomer and ePTFE. Long-term testing showed pumping common organic solvents (acetic acid, acetone, and ethanol) at 10 psig did not reduce the pumping life of the tubing compared with pumping deionized water at the same pressure. Single element and double-Y element versions available.

An engineering questionnaire must be completed before the initial order can be filled.

  • Tubing int.Ø:
    6,40 mm (0,252")
  • Max. temperature:
    150 °C (302 °F)
  • Pump series:
    Ismatec
  • Colour:
    White
  • Description:
    Pump Tubing Element, GORE® STA-PURE® Series PFL, 6,4 mm ID x 11,2 mm OD; 355 mm L, 2,4 mm thickness
  • Length:
    0,355 m
  • Environmentally Preferable:
  • GMP compliant:
    Yes
  • Regulatory approvals:
    ADCF;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    No
  • Min. temperature:
    0 °C (32 °F)
  • Sterilisation:
    Autoclave
  • Warranty:
    Out of box
  • Series:
    Ismatec
  • Clarity:
    Opaque
  • Tubing material:
    GORE® STA-PURE®
  • Pk:
    1
Frequently Bought Together