Order Entry
Austria
ContactUsLinkComponent
Masterflex® Transfer Tubing, Terminator®, 1/4" ID x 0.57" OD; 100 Ft
Catalog # MFLX95954-01
Masterflex® Transfer Tubing, Terminator®, 1/4" ID x 0.57" OD; 100 Ft
Catalog # MFLX95954-01

About this item

Superior abrasion resistance at high pressure.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Outstanding resistance to heat and ozone

Masterflex® Terminator® transfer tubing is ideal for use with severe service applications due to its superior abrasion resistance. The Buna-N nitrile tube, modified Buna-N nitrile tube cover, along with the high tensile textile core tube reinforcement makes this tubing suitable for high pressure applications. The tube and tube cover meet RMA Class A high oil resistance and nonconductive at 1000 VDC certification.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Tubing ext.Ø:
    14,5 mm (0,57")
  • Tubing int.Ø:
    6,4 mm (0,25")
  • Wall thickness:
    4,064 mm
  • Max. pressure:
    34,6 bar (501 psi)
  • Max. temperature:
    100 °C
  • Colour:
    Yellow
  • Description:
    Transfer Tubing, Terminator®, 1/4" ID x 0,57" OD; 100 Ft
  • Length:
    30,5 m
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    95954-01
  • Bend radius:
    76,2 mm (3")
  • Length per pack:
    30,5 m (100 ft.)
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    No
  • Weight per ft.:
    0,05 kg (0,12 lbs.)
  • Min. temperature:
    –40 °C (–40 °F)
  • Working pressure:
    501 psi
  • Clarity:
    Opaque
  • Tubing material:
    Terminator®
  • Pk:
    100 Feet
Frequently Bought Together