Order Entry
Austria
ContactUsLinkComponent
Masterflex® Transfer Tubing, Adapta Flex™, 1" ID x 1.39" OD; 50 Ft
Masterflex® Transfer Tubing, Adapta Flex™, 1" ID x 1.39" OD; 50 Ft
Catalog # MFLX95951-11
undefined
Masterflex® Transfer Tubing, Adapta Flex™, 1" ID x 1.39" OD; 50 Ft
Catalog # MFLX95951-11

About this item

Maintain flexibility at high pressure.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Outstanding resistance to heat and ozone

Masterflex® Adapta Flex™ transfer tubing is ideal for general purpose applications requiring maximum flexibility. The EPDM tube and tube cover along with the high tensile textile core tube reinforcement makes this tubing suitable for high pressure applications. The tube and tube cover meet RMA Class C limited oil resistance certifications.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Tubing ext.Ø:
    35,3 mm (1,39")
  • Tubing int.Ø:
    25,4 mm (1")
  • Wall thickness:
    4,953 mm
  • Max. pressure:
    13,8 bar (200 psi)
  • Max. temperature:
    93 °C
  • Colour:
    Red
  • Description:
    Transfer Tubing, Adapta Flex™, 1" ID x 1,39" OD; 50 Ft
  • Length:
    15,2 m
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    95951-11
  • Bend radius:
    203,2 mm (8")
  • Length per pack:
    15,2 m (50 ft.)
  • Weight per ft.:
    0,2 kg (0,45 lbs.)
  • Min. temperature:
    –40 °C (–40 °F)
  • Working pressure:
    13,8 bar (200 psi)
  • Clarity:
    Opaque
  • Tubing material:
    Adapta Flex™
  • Pk:
    50 Feet
Frequently Bought Together