Order Entry
Austria
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, 2-Stop, Tygon® Fuel and Lubricant, 2.79mm ID; 12/PK
Masterflex® Ismatec® Pump Tubing, 2-Stop, Tygon® Fuel and Lubricant, 2.79mm ID; 12/PK
Catalog # MFLX95703-48
undefined
Masterflex® Ismatec® Pump Tubing, 2-Stop, Tygon® Fuel and Lubricant, 2.79mm ID; 12/PK
Catalog # MFLX95703-48

About this item

Designed for optimal operation in your Ismatec pumps.

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Specially designed to transport hydrocarbons, petroleum products, or distallates
  • Transparent yellow color

Appearance: Opaque Temperature: -70 to 52 °C Life at 100 rpm: 1000 hrs Advantages:Long service life, outstanding fatigue resistance due to flexing Application:Suitable for applications using acetone, methyl-ethyl-ketone (MEK), and other highly aggressive chemicals The overall length of Tygon Fuel & Lubricant F-4040-A 95715-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long. Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

  • Tubing int.Ø:
    2,79 mm
  • Description:
    Pump Tubing, 2-Stop, Tygon® Fuel and Lubricant, 2,79mm ID; 12/PK
  • Length:
    406 mm
  • Seq:
    07
  • Environmentally Preferable:
  • Model:
    95703-48
  • Regulatory approvals:
    ADCF;Non-DEHP;RoHS
  • Tubes per pack:
    12
  • Series:
    Similar to SC0172-AI
  • Tubing material:
    Tygon® Fuel and Lubricant
  • Pk:
    12
  • Colour coded stops:
    Purple/White
Frequently Bought Together