Fitting, Black Nylon, Straight, Hose Barb Union, 1/8" ID; 10/Pk
Catalog # MFLX41518-03
Supplier: Avantor Fluid Handling
About this item
Quick and easy assembly without tools.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Chemical resistant
These economical straight barbed fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.
- Barb size/tubing int.Ø (port 1):1/8"
- Barb size/tubing int.Ø (port 2):1/8"
- Connection Type:Barbed Union
- Flow pattern:Straight
- Description:Fitting, Black Nylon, Straight, Hose Barb Union, 1/8" ID; 10/Pk
- Seq:32
- Environmentally Preferable:
- Sterilisation:Ethylene oxide (ETO)
- Pk:10
- Fitting material:Black Nylon
Frequently Bought Together