Masterflex® Fitting, Nylon, Straight, Hose Barb Reducer, 1/8" ID x 1/16" ID; 250/PK
MFLX40626-22
Best for low-pressure applications.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Temperture range −50 to +250 °F (−46 to +121 °C)
- Connection Type: 1/8" ID x 1/16" ID
These economical straight barbed reducing fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.
- Barb size/tubing int.Ø (port 1):1/8"
- Barb size/tubing int.Ø (port 2):1/16"
- Connection Type:Barbed Reducer
- Flow pattern:Straight
- Description:Fitting, Nylon, Straight, Hose Barb Reducer, 1/8" ID x 1/16" ID; 250/PK
- Seq:47
- Environmentally Preferable:
- Model:40626-22
- Sterilisation:Ethylene Oxide (ETO)
- Pk:250
- Fitting material:Nylon
Frequently Bought Together