Order Entry
Austria
ContactUsLinkComponent
Masterflex® L/S® Ultrasonic Flow Sensor for L/S® 25 Tubing
Masterflex® L/S® Ultrasonic Flow Sensor for L/S® 25 Tubing
Catalog # MFLX33501-25
CE Compliant
IP65 washdown
undefined
Masterflex® L/S® Ultrasonic Flow Sensor for L/S® 25 Tubing
Catalog # MFLX33501-25
CE Compliant
IP65 washdown

About this item

Obtain accurate flow readings without introducing a new material to the fluid path.

  • Noninvasive design eliminates contact with working fluid
  • Ideally suited for strict hygienic standards
  • Continuously monitor peristaltic pump flow rates and send data directly to your computer
  • Compact aluminum sensor body clamps around the tubing
  • Integrated electronics—no external electronic board is needed
  • Specifically calibrated for use with Masterflex L/S® and I/P® platinum-cured silicone tubing

Masterflex® ultrasonic flow sensors accurately and noninvasively measure the flow rate of liquid in tubing associated with peristaltic pumps. Since the sensor never contacts the working fluid, it is reusable in single-use applications providing significant recurring savings.

The clamp-on sensor design is particularly suited for applications where strict hygienic standards are required. Setup is as simple as placing the tubing in the sensor channel and closing the clamp lid. Acoustic coupling gel is unnecessary.

High measurement accuracy is achieved through the arrangement of four piezo sensors in an “X” pattern. Accuracy is further enhanced by the existence of two integrated temperature sensors that provide temperature compensation. Combining the sensor design with the tight dimensional accuracy of Masterflex platinum-cured silicone tubing results in unparalleled measuring accuracy.

The sensor output can be connected directly to a computer when used with the communications package 33501-96 (sold separately) or to any meter or controller that accepts RS-485, 4 to 20 mA, 0 to 20 kHz, or PNP-NPN push-pull inputs.

Use the ultrasonic flow sensors right out of the box! Each sensor comes calibrated to national measurement standards for the appropriately sized Masterflex platinum-cured silicone tubing when water is the working fluid and across the full range. The sensors can be adapted for use with other working fluids or tubing materials of the same OD by changing parameters and calibrating with the software in the communications package 33501-96 (sold separately). Sensors detect bulk fluid flow and does not monitor particulates.

Delivery: Includes flow sensor, cable, and calibration certificate.
  • Maximum Flow Rate:
    1000 ml/min (15,85 gal./h)
  • Min. flow rate:
    30 ml/min (0,48 gal./h)
  • Output:
    RS-485, 4-20 ma, 0-20 kHz, or PNP-NPN
  • Accuracy:
    2 to 4% after using calibration software
  • Description:
    Ultrasonic Flow Sensor for L/S® 25 Tubing
  • Seq:
    05
  • Environmentally Preferable:
  • Enclosure rating:
    IP65
  • Max. operating temperature:
    60 °C (140 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    Aluminium
Frequently Bought Together