Masterflex® Fitting, 316 Stainless Steel, Straight, Hosebarb to Thread, 1" ID x 3/4" NPT(M)
Catalog # MFLX31210-45
Supplier: Avantor Fluid Handling
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1" ID x 3/4" NPT(M)
Available in a variety of materials and configurations to meet your need. Adapts from a NPT male thread to a hose barb.
- Barb size/tubing int.Ø (port 2):1"
- Connection Type:Thread to Barb
- Flow pattern:Straight
- Thread size NPT(M) (port 1):3/4"
- Description:Fitting, 316 Stainless Steel, Straight, Hosebarb to Thread, 1" ID x 3/4" NPT(M)
- Seq:27
- Environmentally Preferable:
- Model:31210-45
- No. of ports:2
- Orifice dimensions:7,938 mm (0,3125")
- Warranty:1 year
- Pk:1
- Fitting material:Stainless Steel 316
Frequently Bought Together